- Automated Ball Valve
- Electrically Actuated
- 1 1/2 Port Size
- FNPT Port Type
- 120 VAC Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- 1/2" to 1 1/2" sizes can be wired in parallel
- Economical
- One-year warranty from installation
| Actuation | Electrically Actuated |
| Actuator Type | 120 VAC |
| Port Type | NPT |
| Series | EYSA Series |
| No. of Ports | 3 |
| Media Temperature [Min] | -20 °F |
| Ball Material | Stainless Steel |
| Type | Full Port, L Port |
| Seat Material | RTFE |
| Media Temperature [Max] | 450 °F |
| Port Size | 1 1/2, FNPT |
| Valve Material | Stainless Steel |
| Overall Length | 5.67 in |
| Valve Type | Stainless Steel 3-Way Automated Ball Valve |
| Stem Material | Stainless Steel |
| Body Style | 3-Way |
| CWP | 800 psi |
| Seal Type | PTFE/Viton |
| Weight | 32.0 LB |
| EAN or UPC | 649848032813 |

