Skip to content Skip to navigation menu
DurhamSTBR-303642-6-5PU

STBR-303642-6-5PU

Stainless Steel Tub Rack Cart
Item #114525426
  • Stainless Color
DurhamSTBR-303642-6-5PU
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Color

features

  • Easy to access to products
  • Capacity of 1 lbs. per bin
  • Allows for storage and transportation of various products
  • Polished finish
  • Ships fully assembled
Caster Type 2 Rigid, 2 Swivel, W/Side Brake
Color Stainless
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison