- 2SC, 24X72, 1.2K, ERG, ALU, 8SPN, RS, 95
features
- All lips up
- Sturdy tubular handle, Ergonomic handle - has 3 positions ensuring maximum comfort
- Distance between shelves (in.) 26-3/4
- Ships fully assembled
| Weight | 0.0 LB |
| Weight | 0.0 LB |