
- 2SC, 30X48, 1.2K, OH, ALD, 8SPN, RS, RM, 95
features
- All welded 14 gauge steel shelves
- Top shelf is 3” above the floor
- Shelf Clearance (in) 16-3/4
- Top lip down
- Rubber mat on top and bottom provides durable, non skid surface
- Ships fully assembled
Weight | 0.0 LB |
