Skip to content Skip to navigation menu
DurhamDC48-128-4S-5295

DC48-128-4S-5295

DDC 48X24X72, 128B #52, 4S, KH, 95
Item #112504762
  • DDC 48X24X72, 128B #52, 4S, KH, 95
DurhamDC48-128-4S-5295
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DDC 48X24X72, 128B #52, 4S, KH, 95

features

  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 18º for full access to product
  • Hook-On-Bins® by Durham are included
  • Main cabinet is 2”D
  • box style 4” Deep doors make full cabinet depth 24"
  • Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
  • Ships fully assembled
Weight 516.0 LB
EAN or UPC 714334018722
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison