Skip to content Skip to navigation menu
DurhamATT-ARM-12-95

ATT-ARM-12-95

Hanger Arm For Adjust-A-Tray Truck
Item #114524495
  • Hanger Arm Type
  • Adjust-A-Tray Style
  • Gray Color
DurhamATT-ARM-12-95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hanger Arm Type
  • Adjust-A-Tray Style
  • Gray Color

features

  • 2 lb. capacity
  • Ships fully assembled
Color Gray
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison