
- Deck Space Type
- A-Frame Style
- Gray Color
features
- Overall height is 57”
- Deck is 9-1/8” above the floor
- A Frame Truck, 12" of deck space
- Ships fully assembled
Caster Type | 4 Swivel |
Color | Gray |
Weight | 239.0 LB |
EAN or UPC | 714334060127 |

Caster Type | 4 Swivel |
Color | Gray |
Weight | 239.0 LB |
EAN or UPC | 714334060127 |