Skip to content Skip to navigation menu
Durham4STE-EX-2448-95

4STE-EX-2448-95

4 Sided Mesh Box Truck
Item #112525924
  • 4 Sided Mesh Box Style
  • Gray Color
Durham4STE-EX-2448-95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Sided Mesh Box Style
  • Gray Color

features

  • Ergonomic push handle for maximum comfort
  • Handle adds 6” to width
  • Ships fully assembled
Color Gray
Caster Type 2 Rigid, 2 Swivel, W/Side Brake
Weight 117.0 LB
EAN or UPC 714334021616
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison