
- Tubular Handle Type
- 4 Sided Mesh Box Style
- Gray Color
features
- Sturdy tubular push handle
- Handle adds 6” to width
- Ships fully assembled
Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
Color | Gray |
Weight | 0.0 LB |

Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
Color | Gray |
Weight | 0.0 LB |