Skip to content Skip to navigation menu
Durham1012S-50

1012S-50

FSC, 12 GAL., 1 SC DR, 23"X18"X36-3/8", #50 YEL
Item #112525370
  • FSC, 12 GAL., 1 SC DR, 23"X18"X36-3/8", #50 YEL
Durham1012S-50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FSC, 12 GAL., 1 SC DR, 23"X18"X36-3/8", #50 YEL

features

  • 2” Deep leak proof base
  • Electrical ground on bottom to aid in the elimination of an electrostatic discharge
  • Improved security with recessed lockable paddle latch and 3 point locking system
  • Bunged air vents on each side of the cabinet allows for ventilation
  • Bunged air vents on each side of the cabinet allows for ventilation
  • Ships fully assembled
Weight 167.0 LB
EAN or UPC 714334056946
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison