Skip to content Skip to navigation menu
DodgeP2B-SN2-300R

P2B-SN2-300R

047720
Item #103476589
  • 3" Shaft
  • 95 mm Center Line to Base
  • 2-Bolt Cast Iron Pillow Block
  • Contact Seals
  • Springlok Collar
  • Spherical - Straight Shaft Type
+ Show More + Show Less
DodgeP2B-SN2-300R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" Shaft
  • 95 mm Center Line to Base
  • 2-Bolt Cast Iron Pillow Block
  • Contact Seals
  • Springlok Collar

description

  • High capacity double row spherical bearing in a compact, one-piece housing.
  • Fully metric and meets international standards to provide a slip fit interchange.

features

  • Springlok™ 65° setscrew mounting
  • Factory lubed, sealed and adjusted
  • Elongated bolt holes
  • Triple lip Nitrile rubber seal
  • Two-bolt plummer blocks
  • Cast-in drilling location dimples for dowels
  • Shock-resistant iron housing
  • 65,000 psi tensile strength
  • Withstands lower ambient temperatures
Length Through Bore 104.8 mm
Housing Height 174 mm
Bolt Hole Spacing Range [Max] 268.0000 mm
Inch/Metric Inch
Base Length 316 mm
Bolt Size M20
Pillow Block Type Thru-Bolt
Bolt Hole Spacing Range [Min] 245.0000 mm
Bearing Type Spherical Roller Bearing
Base Height 32 mm
Housing Construction 1 Piece
Bolt Hole Size 34 mm
Housing Material Ductile Iron
End Type Open End
Bolt Holes 2
Seal Type Contact Seals
Base Width 89 mm
Mounted Unit Duty Heavy-Duty
Lubrication Relubricatable
Collar O.D. 120 mm
Insert Type Steel Insert
Locking Device Springlok™ Collar
Bolt Hole Spacing 256.5 mm
Shaft Dia. 3 in
Bearing Design Non-Expansion
Weight 25.0 LB
EAN or UPC 782475881185
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison