- S-2000 Series 2-Bolt Pillow Block
- 3 15/16" Shaft
- 10 5/8" - 12 7/8" Bolt Centers
- 4 1/4" Center Line to Base
- Springlok™ Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
| Center of Bearing to Back of Inner Ring | 1 41/64 in |
| Total Float | 5/16 in |
| Base Length | 15 1/4 in |
| End Type | Open End |
| RPM [Max] | 1320 rpm |
| Bolt Hole Spacing | 11 3/4 in |
| Housing Construction | 1 Piece |
| Bearing Insert | 22220 |
| Shaft Dia. | 3.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Holes | 2 |
| Locking Device | Springlok™ Collar |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 4.46875 in |
| Insert Type | Steel Insert |
| Base Width | 3 29/32 in |
| Collar O.D. | 6 in |
| Base Height | 2 7/16 in |
| Dynamic Load Rating | 83000 lbf |
| Bolt Hole Length | 2 1/4 in |
| Bolt Hole Size | 2 1/4 in |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 104000 lbf |
| Bolt Hole Spacing Range [Max] | 12 7/8 in |
| Center of Bearing to Front of Inner Ring | 2 53/64 in |
| Bearing Design | Non-Expansion |
| Housing Height | 8 3/8 in |
| Misalignment Range | ±1° |
| Seal Type | Labyrinth Metallic Seals |
| Bolt Size | 1 in |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Series | S-2000 |
| Weight | 55.36 LB |
| EAN or UPC | 782475306374 |

