- 2 7/16" Shaft
- 2 3/4" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Housing Material | Cast Iron |
| Housing Height | 5 1/2 in |
| Insert Type | Steel Insert |
| Locking Device | Springlok™ Collar |
| Lock Washer | N/A |
| End Type | Open End |
| Lock Nut | N/A |
| Base Length | 10 1/2 in |
| Bearing Design | Non-Expansion |
| Triple Seal | N/A |
| Bolt Holes | 2 |
| Collar O.D. | 4 1/16 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 8 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Min] | 8 3/8 in |
| Length Through Bore | 4 in |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 5/8 in |
| Base Width | 2 7/8 in |
| Base Height | 1 5/8 in |
| Stabilizing Ring | N/A |
| Lubrication | Non-Relubricatable |
| Shaft Dia. | 2.4375 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing | 8 1/2 in |
| Adapter Assembly | N/A |
| Weight | 20.0 LB |
| EAN or UPC | 782475908905 |

