- Adapter Mounted IMPERIAL Series Bearing Insert
- 2 3/8" Shaft Size
- 120 mm OD
- TRIDENT™ Triple Lip Rubbing Seals
| I.D. | 2 3/8 in |
| Enclosure | Double Sealed |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Overall Width | 3 27/64 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Material | Metal, Rubber |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Outer Ring Width | 1 9/32 in |
| Locking Device | Adapter Mounted |
| O.D. | 120 mm |
| Lubrication | Relubricatable |
| Weight | 6.11 LB |
| EAN or UPC | 782475312955 |

