- Imperial Series 4-Bolt Flange
- 2 3/8" Shaft
- 7 3/4" Housing Length
- 4 49/64" Bolt Spacing, 6 3/4" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Inch/Metric | Inch |
| End Type | Open End |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Shaft Dia. | 2.375 in |
| Total Float | 1/4 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 4 49/64 in |
| Length Through Bore | 3.42188 in |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 6 3/4 in |
| Housing Length | 7 3/4 in |
| Bearing Clearance | 0.3125 in |
| Housing Construction | 1 Piece |
| Series | Imperial |
| Bolt Size | 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 3 47/64 in |
| Misalignment Range | ±1° |
| Bearing Insert | 22213 |
| Bearing Cavity Dia. | 5 3/8 in |
| Housing Material | Class 30 Gray Iron |
| Housing Width | 2 3/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Flange Thickness | 41/64 in |
| Collar O.D. | 3 7/8 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | Adapter Mounted |
| Weight | 12.23 LB |
| EAN or UPC | 782475309030 |

