- D-Series Brake Only
- 182TC/184TC Frame Size
- 100 Ft-Lbs Static Torque
- 24 VDC
- 5/8" Bore
features
- One-piece, die-cast housing simplifies mounting
- Housing is finned for maximum heat dissipation
- Prelubricated and sealed ball bearings
- Nonasbestos friction material ensures environmental safety
- Armature incorporates a high impact, high temperature molded spline for heavy torque and high cycle capabilities
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Module is factory assembled, adjusted and burnished for easy installation and out-of-the-box operation
- Rotor incorporates ball bearing and Driv-Lok key for foolproof installation
- Standard NEMA C-face and base mounted configurations
compliances
- 0
| Unit Size | 210 |
| Housing Length | 5.02 in |
| Style | Modular Unit |
| Bore Size | 0.625 in |
| Frame | 182TC/184TC |
| Torque Rating | 100 ft lb |
| Enclosure | N/A |
| Outside Dia. | 9 in |
| Power On/Power Off | Power On |
| Voltage Rating | 24 VDC |
| Model | DMCBO |
| Shaft Extension Length | 2 in |
| Output Shaft | 1 1/8 in |
| Weight | 21.0 LB |
| EAN or UPC | 782475686438 |

