Skip to content Skip to navigation menu
DodgeD-FLEX6S X32MM

D-FLEX6S X32MM

004875
Item #103579422
  • Size 6S Coupling Flange
  • Bored to 32 mm
DodgeD-FLEX6S X32MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6S Coupling Flange
  • Bored to 32 mm

features

  • Slides into position for a snug fit
  • No lubrication required
  • No metal-to-metal contact
  • Provides clean, quiet performance
  • Interchangeable components make installation quick and easy

compliances

  • 0
Hub Length 17/32 in
Hub Dia. 2 1/2 in
RPM [Max] 6,000 rpm
Coupling Size 6S
Bore Size 32 mm
Lock Type Setscrew
Outside Dia. 4 in
Set Screw Yes
Keyway Size 10 mm x 3.3 mm
Material Cast Iron
Length Through Bore 1.625 in
Weight 1.9 LB
EAN or UPC 782475872039
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison