- Size 6S Coupling Flange
- Bored to 14 mm
- No Keyway
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| RPM [Max] | 6,000 rpm |
| Coupling Size | 6S |
| Outside Dia. | 4 in |
| Material | Cast Iron |
| Hub Length | 17/32 in |
| Set Screw | Yes |
| Keyway Size | No Keyway |
| Lock Type | Setscrew |
| Length Through Bore | 1.625 in |
| Bore Size | 14 mm |
| Hub Dia. | 2 1/2 in |
| Weight | 1.9 LB |
| EAN or UPC | 782475951345 |

