- Chain Puller For Size 80 to 240 Chain
- 5" Jaw Spread
description
- This unique tool was designed to make sizes 80 through 240 chain installation easier.
- By hooking the two jaws into each end of the chain and turning the screw (handle) until the two ends almost meet, the connecting link can be inserted and fastened in place
features
- Has T-handle
| Jaw Spread [Nom] | 5 in |
| Chain Size | 80, 100, 120, 160, 180, 200, 240 |
| Weight | 1.614 LB |
| EAN or UPC | 782475043491 |

