Skip to content Skip to navigation menu
HT100 High Torque Synchronous Belt

3400-20M-340HTD

HT100 High Torque Synchronous Belt
Item #101865706
  • 20 mm Pitch
  • 340 mm Width
  • 3,400 mm Pitch Length
  • 170 Teeth
  • Single Sided
HT100 High Torque Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Pitch
  • 340 mm Width
  • 3,400 mm Pitch Length
  • 170 Teeth
  • Single Sided

features

  • Positive, nonslip drive
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Long life
Belt Style Single Sided
Pitch 20 mm
Weight 32.0 LB
EAN or UPC 782475701483
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison