
- 2.625" Center Distance
- 140TC, 160ATC Frame
- 25:1 Ratio
- .875" C-Face Coupled Input Shaft
- 1.4375" Hollow Output Shaft
Output RPM @ 1750 rpm Input | 70 rpm |
Output (Shaft or Bore) Size | 1 7/16 in |
Frame Size | 140TC |
Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
Frame | 140TC, 160ATC |
Center Distance | 2 5/8 in |
Input Configuration | C-Face Coupled |
Output Configuration | Hollow Output |
Motor Application | General Purpose |
Ratio | 25:1 |
Box Width | 5.66 in |
HP @ RPM | 2 hp @ 1800 rpm |
Output Torque @ RPM | 1677 in lb @ 1750 rpm |
Input HP @ RPM | 2.26 hp @ 1750 rpm |
Input (Shaft or Bore) Size | 7/8 in |
Torque Out @ 1750 rpm | 1677 in lb |
Box Height | 8.36 in |
Box Length | 7.26 in |
Weight | 69.0 LB |
EAN or UPC | 782475784844 |
