- Brake Coil Voltage @ 60 Hz: 230/460V
- Brake Rating: 6 Foot Pounds
- Frame Size: 56C
description
- These disc brakes are designed for applications requiring stopping and positive holding. These brakes are designed for coupled use only..
features
- Locked ball bearing on output shaft keeping end play to a minimum
- Three large inspection openings for easy air gap adjustment
- Totally enclosed construction protects internal components
- Spring set, magnetic release, direct acting mechanism
- Ball pivot mechanism with full floating armature eliminates premature field adjustment necessary for reducing magnet misalignment and noise
- Can be used with standard 56C or 140TC motors
- Torque adjustable from full rated torque down to 50%
- Single phase coils
| Style | Motor Brake - Double C-Face |
| Bore Size | 0.875 in |
| Unit Size | 140 |
| Model | DBSS |
| Torque Rating | 6 ft lb |
| Enclosure | NEMA 1 |
| Shaft Extension Length | 1.99 in |
| Frame | 140TC |
| Output Shaft | 7/8 in |
| Voltage Rating | 460, 230 |
| Outside Dia. | 6.63 in |
| Power On/Power Off | Power Off |
| Housing Length | 4.1 in |
| Weight | 14.79 LB |
| EAN or UPC | 782475760206 |

