- Disc Center Assembly
- 193 Coupling Size
- Spacer Shaft Spacing
- 250 mm Outside Diameter
- 4200 rpm Speed Rating
| Coupling Size | 193 |
| Outside Dia. | 250 mm |
| Weight | 31.01 LB |
| EAN or UPC | 782476569495 |
| Coupling Size | 193 |
| Outside Dia. | 250 mm |
| Weight | 31.01 LB |
| EAN or UPC | 782476569495 |