- Disc Center Assembly
- 94 Coupling Size
- Spacer Shaft Spacing
- 100 mm Outside Diameter
- 9100 rpm Speed Rating
| Outside Dia. | 100 mm |
| Coupling Size | 94 |
| Weight | 3.85 LB |
| EAN or UPC | 782476569365 |
| Outside Dia. | 100 mm |
| Coupling Size | 94 |
| Weight | 3.85 LB |
| EAN or UPC | 782476569365 |