- Disc Center Assembly
- 286 Coupling Size
- Spacer Shaft Spacing
- 9 in Outside Diameter
- 2800 rpm Speed Rating
| Coupling Size | 286 |
| Outside Dia. | 9 in |
| Weight | 96.6 LB |
| EAN or UPC | 782476569358 |
| Coupling Size | 286 |
| Outside Dia. | 9 in |
| Weight | 96.6 LB |
| EAN or UPC | 782476569358 |