- Disc Center Assembly
- 193 Coupling Size
- Spacer Shaft Spacing
- 9 in Outside Diameter
- 4200 rpm Speed Rating
| Coupling Size | 193 |
| Outside Dia. | 9 in |
| Weight | 30.28 LB |
| EAN or UPC | 782476569273 |
| Coupling Size | 193 |
| Outside Dia. | 9 in |
| Weight | 30.28 LB |
| EAN or UPC | 782476569273 |