Skip to content Skip to navigation menu
Dodge138464

138464

Disc Center Assembly
Item #103671658
  • Disc Center Assembly
  • 139 Coupling Size
  • Spacer Shaft Spacing
  • 4 3/8 in Outside Diameter
  • 5840 rpm Speed Rating
Dodge138464
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Center Assembly
  • 139 Coupling Size
  • Spacer Shaft Spacing
  • 4 3/8 in Outside Diameter
  • 5840 rpm Speed Rating
Coupling Size 139
Outside Dia. 4.375 in
Weight 9.55 LB
EAN or UPC 782476569167
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison