- Stainless Steel Dust Plug
- Size 6"
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Size Designation | 6 in |
| Material | Stainless Steel |
| Weight | 6.67 LB |
| Size Designation | 6 in |
| Material | Stainless Steel |
| Weight | 6.67 LB |