- Boss Clamp 4 Bolt 4 Finger
- 2" Hose I.D.
- Hose O.D. Ranges from 2-32/64 to 2-48/64
features
- 4-bolt type with 4 gripping fingers and 2 clamp sections
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Finish | Plated |
| Hose I.D. | 2 in |
| Clamp Torque | 40 lbf |
| Type | Boss Clamp |
| Hose O.D. Range | 2-32/64 to 2-48/64 |
| Material | Iron |
| Weight | 3.07 LB |

