Skip to content Skip to navigation menu
DeWaltSTHT77498

STHT77498

STANLEY NG RED CUBIX LINE LASER
Item #117177947
DeWaltSTHT77498
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Stanley® CUBIX™ cross line laser level is ideal for DIY and light residential construction jobs including leveling chair rails and hanging cabinets. By projecting bright vertical and horizontal lines onto flat surfaces, users can easily level what they are installing.

features

  • 100 degree vertical line + horizontal lines
  • Locking pendulum
  • 3 position lock switch with manual mode
  • Removable quick link bracket
  • 1/4" 20 thread mount (for Tri-pod use)
  • Touch pad control panel
  • Over molded housing
  • Protective pouch
Weight 1.25 LB
EAN or UPC 76174774986
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison