description
- BLACK+DECKER, 6.5 amp, corded pole saw, 10-in Oregon low kickback bar and chain for improved cutting performance, sturdy 9.5-ft extended pole for hard to reach branches, automatic oiling system ensures constant bar and chain lubrication, inline motor for direct pruning and clear line of sight, 2 year limited warranty.
features
- BLACK+DECKER 6.5-amp 10-in corded electric pole saw is ideal for trimming, pruning and light cutting of tree branches up to 10-in thick
- Trigger switch and lock-out button prevent accidental starting, and low-kickback bar and chain increase safety
- Sturdy extension pole adjusts up to 9.5-ft for maximum overhead reach
- Lightweight 8-lb design provides easy control and maneuverability and reduces fatigue during lengthy projects
- Quick-adjust tensioning system allows you to change the cutting chain tension quickly and easily
- Automatic oiling system ensures constant bar and chain lubrication
- Extension cord retainer prevents accidental unplugging
- Oil window allows you to easily gauge the oil level
- Scabbard protects bar and chain and enhances safety when transporting from job to job
| Weight | 10.45 LB |
| EAN or UPC | 885911380720 |

