Skip to content Skip to navigation menu
DeWaltPKS160

PKS160

Power Scrubber
Item #117178171
DeWaltPKS160
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Power-operated scrubber removes stuck-on and baked-on food from pots, pans, stove tops and more without using elbow grease. Powered by 4 AA batteries (included), scrubber operates at 160 RPM, generating 25-in/lbs of torque.

features

  • Powered scrubber removes stuck-on/baked-on food off pots, pans, stove tops and more with no elbow grease
  • Fully submersible design allows use under water
  • Operates at 160 RPM, generating 25-in/lbs of torque
  • Scraper edge will get the really tough dirt so you don't have to use your fingernails
  • Compact design allows you to get close to your cleaning task
  • Rubber overmolded grip provides comfort and control
  • Powered by 4 AA batteries (included)
  • Independently certified to meet applicable standards
Weight 0.97 LB
EAN or UPC 28877587714
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison