Skip to content Skip to navigation menu
DeWaltLSWV36B

LSWV36B

40V CORDLESS SWEEPER VACUUM BARE
Item #117178337
DeWaltLSWV36B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The BLACK+DECKER™ Cordless Sweeper/Vacuum Kit with 40V MAX* lithium ion battery and battery charger is your complete kit for cleaning up driveways, decks, and garages, or even as a snow blower for your car windshield. This 3 in 1 tool easily converts from a leaf blower and lawn sweeper to a vacuum and mulcher with the included attachment and leaf bag.

features

  • 3 TOOLS IN 1: Easily switch between the leaf blower (sweeper), leaf vacuum, and leaf mulcher. Simply add the leaf vacuum/mulcher attachment to quickly vacuum and collect plant debris in leaf and weed bags for convenient disposal.
  • POWERFUL: The powerful airblower sweeps at up to 120 mph, and the 6:1 mulching ratio breaks down plant debris so that you can clean up 6 times the mess in 1 go.
  • ENERGY EFFICIENT: Runs emissions-free on battery power, and the 6-speed POWERCOMMAND® control lets you boost power to your cordless vacuum and leaf blower, or extend battery runtime depending on the job you need to get done.
  • QUIET: The low noise electric motor design allows for quiet operation under 65 dBA and greatly reduces the roar that's common with gas blowers to protect your hearing and reduce noise pollution.
  • COMPATIBLE BATTERY INCLUDED: Your cordless leaf blower is powered by the BLACK+DECKER™ 40V MAX* Volt lithium ion system’s rechargeable battery, which also works for any 40V MAX* BLACK+DECKER tool.
  • Mulching fan reduces up to 6 bags of leaves down to 1 bag while vacuuming
  • Low noise design allows for quiet operation
  • Blow tube has built-in scraper allows users to loosen matted leaves and stuck-on debris
  • Includes (1) LSWV36 sweeper/vacuum, (1) blow tube, (1) vacuum tube, (1) collection bag
Weight 7.4 LB
EAN or UPC 885911314527
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison