
description
- Quickly clear hard surfaces such as driveways, patios and sidewalks with this 36-volt cordless electric leaf blower from BLACK + DECKER. This machine works as a blower, sweeper and easily converts to a high-powered vacuum. With air speeds maxing out at 120-MPH, it’s perfect for clearing debris from hard surfaces around your home. Its Power Command feature controls its speed for maximum power, and its push-start button won’t slow you down like traditional pull-cord blowers. With a lightweight design, soft-grip handle and low noise level, yard cleanup is less of a chore.
features
- 36-volt cordless electric leaf blower quickly clears debris from hard surfaces and easily converts to vacuum mode for faster cleanup
- 120-MPH and 85-CFM make it easy to clean patios, decks, walkways, driveways and garages
- Power Command allows you to select the ideal speed for the job, whether you need maximum runtime or maximum power
- Blow tube has built-in scraper which allows you to loosen matted leaves and stuck-on debris
- Includes 36-volt Li-ion battery, charger, vacuum tube and collection bag
- Push-start button eliminates pull-cord starts
- Low-noise design allows for quiet operation
- Vacuum mode allows you to pick up debris fast
- Lightweight at just 5.4-lbs as a blower and 6.9-lbs in vacuum mode
Weight | 10.6 LB |
EAN or UPC | 885911264433 |
