Skip to content Skip to navigation menu
DeWaltLSW40C

LSW40C

40V MAX SWEEPER
Item #117178340
DeWaltLSW40C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Lightweight yet powerful, this cordless sweeper makes it easy to clear lawn debris from driveways, decks and other hard surfaces around your home. With speed up to 125 mph, it gets the job done quickly but quietly. And with a built-in state of charge indicator, you know at a glance how much power you have left.

features

  • Up to 125 mph to quickly and easily clear debris from hard surfaces
  • Lightweight 4.0 lbs design is compact and easy to handle
  • Low noise design for quiet operation
  • State of charge indicator shows battery charge level at a glance
  • Includes: (1) LSW40 Cordless Sweeper
  • (1) LBX1540 Battery
  • (1) 40V MAX Charger
  • (1) Blow Tube
Weight 5.96 LB
EAN or UPC 885911487597
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison