Skip to content Skip to navigation menu
DeWaltLSW36

LSW36

40V SWEEPER
Item #117178342
DeWaltLSW36
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Lightweight with a low-noise design, this leaf sweeper quickly clears debris from hard surfaces, including patios, decks, sidewalks, and more. POWERCOMMAND lets you choose maximum runtime or maximum power.

features

  • Efficient design easily clears debris from hard surfaces like patios, decks, walkways, driveways and garages
  • 36-Volt lithium-ion battery provides longer runtime and longer battery life year after year
  • Power Command™ controls speed for maximum run-time or maximum power
  • Included fast charger recharges 36-volt battery in about 1-hour
  • Lightweight at just 4.7 lbs for quick and easy blowing of debris
  • Low noise design allows for quiet operation
  • Blow tube with built-in scraper allows users to loosen matted leaves and stuck-on debris
  • Soft grip handle provides added comfort during use
Weight 6.8 LB
EAN or UPC 885911276801
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison