
description
- When leaves and grass clippings start to pile up, this sweeper with POWERBOOST clears even stubborn debris from driveways, sidewalks, decks and all your hard surfaces. With up to 25 minutes of runtime, this quiet sweeper gets it all done.
features
- POWERBOOST increases power to clear stubborn debris
- Up to 25 minutes per charge
- Lightweight design of just 3.7-lbs
- Premium micro texture soft grip provides comfort and control
- Low noise design allows for quiet operation
- Part of the POWERCOMMAND™ family of tools EASYFEED™ POWERCUT™, POWERBOOST - helps solve common user frustrations when using outdoor power equipment
- Part of the 20V MAX System - 1 System, Endless Tasks, Power for your Style™
- Includes: (1) LSW321 20V MAX POWERBOOST Cordless Sweeper, (1) LBXR2020 20V MAX Lithium Ion Extended Runtime Battery, (1) Charger, (1) Blow Tube
Weight | 4.916 LB |
EAN or UPC | 885911449953 |
