Skip to content Skip to navigation menu
DeWaltLSTE525

LSTE525

Black and Decker 20v Easy Feed with (2) 1.5 Ah Battery
Item #117178346
DeWaltLSTE525
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Strenuous yard work just got easier with this BLACK+DECKER 12-in cordless electric string trimmer and edger. Its PowerDrive™ transmission works in tandem with the motor and cutting line, delivering more power and optimal results. The unique EASYFEED™ feature feeds trimmer line with the push of a button, and requires no bumping of the trimmer head, so you can continue working without interruption. Its 2-speed control provides the right amount of power and runtime whether you’re trimming back thick overgrowth or edging along your driveway or sidewalk. Its auxiliary handle features micro-texture grips for enhanced comfort, control and safety. Includes LSTE520 20-volt max EASYFEED™ trimmer, (2) 20-volt max lithium batteries, (1) charger, (1) AFS spool and (1) guard.

features

  • BLACK+DECKER 12-in cordless electric string trimmer and edger from the EASYFEED™ series is perfect for removing weeds and touching up lawns up to 1/2-acre
  • Two 20-volt max Li-ion 1.5-Ah batteries offer dependable performance and a 3.75-hour recharge time (batteries and charger included)
  • PowerDrive™ transmission provides more power from the motor to the cutting string, so you can get the job done fast
  • EASYFEED™ feature advances trimmer line with the push of a button with no bumping required to keep you working more efficiently
  • Lightweight 5.3-lb design with a straight shaft allows for easy maneuverability and reach under shrubs, decks or benches
  • 2-speed control allows you to choose between high-speed performance and extended runtime depending on the task
  • Easily converts in seconds from trimmer to wheeled edger for edging around borders, sidewalks, and flower beds
  • Adjustable height and auxiliary handle with micro-texture grips offer complete comfort and control no bumping required to keep you working more efficiently
  • 12-In swath clears weeds, grass and overgrowth quickly and neatly
Weight 9.3 LB
EAN or UPC 885911450454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison