
description
- Clean up your yard quickly with this reliable BLACK+DECKER 10-in cordless electric string trimmer and edger. Built with a lightweight design that offers exceptional maneuverability, this durable trimmer provides power for up to 18 months with a single battery charge. Whether cutting weeds around yard fixtures or edging driveways and walkways, the automatic feed spool (AFS®) releases new trimmer line when needed, keeping work stoppages at a bare minimum. Created specifically to handle yards no bigger than 1/2-acre, its 10-in cutting swath clears weeds effortlessly and will have you back to your weekend in no time.
features
- BLACK+DECKER 10-in cordless electric string trimmer and edger is perfect for cleaning up smaller yards up to 1/2-acre
- Automatic feed spool (AFS®) feeds trimmer line as needed – without bumping
- Converts easily and quickly from trimmer to edger for edging along borders, sidewalks and flower beds
- Lightweight design of just 4.5 lbs
- 10-In swath clears weeds, grass and overgrowth quickly and neatly
- 20-volt max Li-ion 1.5-Ah battery offers dependable performance and adequate runtime (battery and charger included)
- Up to 22 minutes per charge
- 2-Year limited warranty gives you peace of mind
- Includes (1) 20-volt MAX lithium 10-in trimmer/edger, (1) LBXR20 20-volt MAX 1.5Ah lithium battery, (1) charger, (1) guard and (1) AFS spool
Weight | 6.35 LB |
EAN or UPC | 885911449908 |
