Skip to content Skip to navigation menu
DeWaltLST136

LST136

13" 40V Lithium High Performance Cordless String Trimmer
Item #117178355
DeWaltLST136
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Don’t let weeds, tall grass and overgrowth dominate you’re yard any longer with this BLACK+DECKER cordless electric string trimmer and edger. Its POWERDRIVE™ transmission works in tandem with the motor and cutting line to deliver more power for optimal results. The power command dial provides all-out power to cut thick weeds, while its maximum runtime setting is ideal for clearing grass around yard fixtures like birdbaths and picnic benches. The Automatic Feed Spool automatically feeds trimmer line when needed, drastically reducing work interruptions. Lightweight for easy maneuverability, it is ideal for all of your trimming and edging tasks.

features

  • 2 TOOLS IN 1: 2in1 string trimmer converts to a lawn edger in seconds with a quick flip. Use as a weed wacker, or turn the shaft and flip down the edge guide to neatly trim lawn edges.
  • POWERFUL: The POWERDRIVE™ transmission and 40 volt motor deliver more power to the string cutter so you can get the job done quicker and tackle the toughest weeds.
  • ENERGY EFFICIENT: Runs emissions-free on battery power and lets you efficiently manage energy output. Use the 2-speed POWERCOMMAND® control to choose between max power or max runtime depending on the job.
  • AUTOMATIC FEED SPOOL: Never worry about line running out. The AFS AUTOMATIC FEED SPOOL® releases more string length automatically so you can spend less time bumping the head to extend the cutting length.
  • PART OF THE 40V* MAX SYSTEM: Power your cordless weed trimmer with any rechargeable battery in the BLACK+DECKER 36 Volt lithium ion system. (
  • Power command dial allows you to choose between maximum power to cut thick weeds, and maximum runtime for extended battery life
  • Easily converts from trimmer to edger for edging along borders, sidewalks and flower beds
  • Automatic Feed Spool automatically feeds new trimmer line when needed with no bumping required
  • 3-year limited warranty gives you peace of mind
Weight 9.65 LB
EAN or UPC 885911253062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison