description
- BLACK+DECKER 20-volt cordless lithium pole saw. In-line power-head allows easy maneuverability and viability between branches. Unit disassembles for easy storage and transport. Lightweight design makes it easy to use. Replacement chain RC800.
features
- Compatible with 20-volt max lithium ion battery with a longer lifespan and 5X longer charge than similar Nicd batteries (battery and charger not included)
- Delivers up to 100 cuts of 1-1/2-in pine branches per charge
- 8-in cutting bar and chain allows for a maximum cutting diameter of 6-in
- Center extension allows for a usable length of 6.5-ft or 10-ft, provides overhead reach of up to 14-ft
- In-line power-head allows for easy maneuverability and visibility between branches
- Center extension provides a maximum length of 10-ft for an overhead reach up to 14-ft
- Disassembles easily for convenient transportation and storage
- Push button start eliminates pull cords, so you can start working fast
- One 20-volt max pole saw with extension, blade guard, oil bottle and wrench
| Weight | 8.95 LB |
| EAN or UPC | 885911314558 |

