Skip to content Skip to navigation menu
DeWaltLPP120

LPP120

20V Lithium Cordless Pole Pruner
Item #117178357
DeWaltLPP120
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Cut high branches without the need for a ladder with a cordless pole saw that can cut up to 100 1-1/2 inch branches on a single charge.

features

  • BLACK+DECKER 20-volt 8-in electric cordless pole saw is ideal for light trimming and pruning of overgrowth
  • Includes one 20-volt maximum lithium-ion battery which provides up to 100 cuts of 1-1/2-in branches per charge, and 1 charger
  • Lightweight 6.3-lb design reduces fatigue and allows for easy overhead use
  • 6-in maximum cutting diameter to handle all light-duty cutting needs
  • Center extension allows for a usable length of 6.5-ft or 10-ft and provides an overhead reach of up to 14-ft
  • In-line power head allows for easy maneuverability and visibility between branches
  • Disassembles for easy storage and transport
  • BLACK+DECKER electric lawn and garden equipment releases zero emissions in your yard, helping to reduce your carbon footprint
  • Up to 50 cuts on 2-in x 4-in pine per charge
Weight 10.4 LB
EAN or UPC 885911236638
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison