
description
- Trim shrubs and hedges up to 10 feet high with a cordless pole hedge trimmer that wil help you get the job done fast. Lightweight and packed with a 20V MAX lithium ion battery.
features
- Dual-action blade cuts faster and easier with 40 percent less vibration
- 5-position, 180 degree pivoting head, with reach of up to 10-ft is ideal for trimming hard-to-reach areas
- With its head and power ends this trimmer can connect for a useable length of 6.5-ft and effectively trims up to a height of 10-ft
- At just 7.7-lbs the lightweight design makes it ideal for clipping tall, awkwardly-sited, or hard-to-reach hedges and shrubs
- Innovative rust-proof fiberglass sections inter-lock to provide a strong, secure connection
- Instantly starts every time with the pull of a trigger
- For safety, a lock-off switch button prevents accidental start-ups
- The trimmer easily disassembles for easy storage in the included storage bag
- Includes (1) LPHT120 20V MAX Hedge Trimmer, (1) LBXR20 20-volt MAX battery, (1) LCS20 smart charger and blade cover
Weight | 10.15 LB |
EAN or UPC | 885911236645 |
