
description
- Cutting branches and logs is effortless with the cordless Alligator® lopper. Powers through wood up to 4 inches thick in one easy motion. Battery and charger sold separately.
features
- Compatible with 20V MAX lithium battery providing up to 150 1-1/2-in diameter cuts per charge and long battery life year after year (battery and charger not included)
- Dual-hand switches must be actuated for cutting to prevent accidental starting
- Patented clamping jaws grab and cut limbs and brush in one easy motion
- The heavy-duty cutting bar and chain quickly cut branches and logs up to 4-in thick
- Push button start provides instant, effortless startups, which allows you to get working fast
- Scissor-action makes cutting branches effortless
- Part of the 20V MAX System - A system that demands attention (Maximum initial battery voltage (without a workload) is 20 volts
- Nominal voltage is 18)
- 2-year limited warranty gives you peace of mind
Weight | 8.063 LB |
EAN or UPC | 885911314589 |
