description
- Tackle big jobs with this hard-working cordless hedge trimmer. Power through tough jams with the POWERCUT booster, and trim up to 6,000 square feet of shrubbery in one charge. Low vibration and ergonomic handles ensure all-day comfort.
features
- POWERCUT™ allows you to cut through a jam with the push of a button
- 24-in dual-action blade reduces vibration, compared to BLACK+DECKER™ single-action blade models
- Quickly cuts branches up to 3/4-in diameter
- Trims up to 6,000 square feet of hedge per charge
- Ergonomic handle with premium soft grips improves comfort and control
- Part of the POWERCOMMAND™ Family of tools – EASYFEED™, POWERCUT™, POWERBOOST™ - helps solve common user frustrations when using Outdoor Power Equipment
- Maximum initial battery voltage (measured without a workload) is 20 volts
- Nominal voltage is 18
- Includes (1) LHT341 40V MAX POWERCUT Hedge Trimmer, (1) LBX1540 40V MAX Lithium battery, (1) charger
| Weight | 10.3 LB |
| EAN or UPC | 885911450119 |

