
description
- Your days of dealing with blade jams are over with this BLACK+DECKER 22-in dual cordless electric hedge trimmer from the POWERCUT™ series. With the push of a button, its unique POWERCUT™ feature cuts right through jammed bushes and branches, so you don’t have to stop working. The 22-in dual-action coated steel blades provide precise cutting results and produce less vibration, while its ergonomic handles offer a sturdy grip for every task. The backbone behind this workhorse is its 20-volt max Li-ion battery, allowing you to power through trimming jobs charge after charge.
features
- Includes LHT321 20-Volt MAX lithium POWERCUT™ hedge trimmer, LBXR20 20-volt MAX lithium battery and LCS1620 charger
- BLACK+DECKER 22-in dual cordless electric hedge trimmer from the POWERCUT™ series quickly cuts bushes, shrubs and branches up to 3/4-in thick
- POWERCUT™ feature allows you to cut through a jam with the push of a button to all you to keep working
- 6-lb design with 22-in dual-action coated steel blades produces less vibration, allowing you to work longer with less fatigue
- Ergonomic handles with soft, micro-texture grips offer complete comfort and control
- Premium microtexture soft grip provides maximum comfort during use
- 20-volt max Li-ion battery offers dependable performance and adequate runtime to tackle most trimming jobs
- Up to 30 minutes per charge
- 2-Year limited warranty gives you peace of mind
Weight | 8.4 LB |
EAN or UPC | 885911450102 |
