description
- Tackle tough trimming jobs with this BLACK+DECKER 40V MAX 24-in lithium hedge trimmer that can help you get the job done fast. The POWERDRIVE™ transmission allows cutting of up to 2X more branches without stalling (battery and charger sold separately). Full wrap-around front handle and soft gripping provides comfortable use and secure gripping in all cutting orientations.
features
- Compatible with powerful 40V lithium ion rechargeable battery delivering the power with long run-time to complete the toughest jobs (battery and charger not included)
- POWERDRIVE™ transmission is an exclusive feature that allows cutting of up to 2X more branches without stalling
- Comes with 24-in dual-action blades cut branches fast with less vibration
- Extended reach blades with a 3/4-in cut capacity trim more in less time
- Wrap-around front handle provides comfort and control in vertical and horizontal trimming applications
- Full length trigger with soft grip handle provides added comfort during use
- State of charge indicator shows battery charge level (battery not included)
- Up to 6000 sq ft of actual hedges trimmed per charge (battery and charger not included)
- Comes with 2-year limited warranty gives you peace of mind
| Weight | 6.4 LB |
| EAN or UPC | 885911314534 |

