Skip to content Skip to navigation menu
DeWaltLHT2436

LHT2436

24" 40V High Performance Cordless Hedge Trimmer
Item #117178369
DeWaltLHT2436
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Tackle tough trimming jobs with a battery-powered hedge trimmer that can help you get done fast. A 40V MAX battery delivers power and runtime, and POWERDRIVE™ transmission allows you to cut two times the branches up to 3/4 inch wide, compared to the BLACK+DECKER model # NHT524.

features

  • Powerful 40V MAX Lithium Ion battery delivers power and run-time to complete the toughest jobs
  • 24-in dual-action blades cut branches fast with less vibration
  • Extended reach blades with a 3/4-in cut capacity trim more in less time
  • Up to 6000 sq ft of actual hedges trimmed per charge
  • Wrap-around front handle provides comfort and control in vertical and horizontal trimming application
  • Full length trigger with soft grip handle provides added comfort during use
  • State of charge indicator shows battery charge level
  • Disclaimer: Maximum initial battery voltage (measured without a workload) is 40V
  • Nominal voltage is 36
Weight 10.3 LB
EAN or UPC 885911248044
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison