
description
- With up to 3/4-inch thick cut capacity, this BLACK+DECKER™ lithium hedge trimmer has the power to help you get more done, with less vibration while trimming compared to BLACK+DECKER single action blade models. Features a wraparound front handle and soft grips for comfort.
features
- Includes (1) LHT2220 Hedge Trimmer, (1) 20-volt MAX Battery and (1) Battery Charger
- Powerful 20-volt lithium ion rechargeable battery delivers power and run-time for most trimming jobs
- 22-in dual-action blades cut branches with up to 40% less vibration than single action blades
- Quickly cuts branches up to 3/4-in thick
- Up to 3000 square feet of actual hedges trimmed per charge
- Wrap-around front handle provides comfort and control in vertical and horizontal trimming application
- Full length trigger, with soft grip handle, provides added comfort during use
- Part of the 20V MAX system - A system that demands attention
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18 volts
Weight | 7.8 LB |
EAN or UPC | 885911252652 |
