description
- BLACK+DECKER 20 V max lithium garden cultivator. Battery and charger not included. Counter-oscillating tines prevent weeds from tangling. The lightweight upright design helps lessen arm fatigue while cultivating. The adjustable handle and telescoping tube allows users to adjust the cultivator for maximum comfort. Soft grip handle provides added comfort during use.
features
- 20 V max lithium garden cultivator is ideal for cultivating garden beds, landscape beds and weeding. this garden cultivator also preps beds for planting and prepping dry and dead spots for seeding
- Compatible with 20 V max lithium battery allowing the user to cultivate up to 325 sq. feet of planted beds between charges, while ensuring long lasting battery life (battery and charger not included)
- 18 V cordless power for quick and easy weeding and aeration
- No more tangled weeds thanks to counter oscillating tines
- The lightweight, upright design helps lessen arm fatigue while cultivating
- The adjustable handle and telescoping tube allows users to adjust the cultivator for maximum comfort
- Soft grip handle provides added comfort during use
- Battery and charger sold separately
| Weight | 10.85 LB |
| EAN or UPC | 885911314572 |

